Beli frame for picture online di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Aver PTZ Camera
    Mulai

    Rp3.199.900

    Aver PTZ Camera
    Deskripsi:
    The USB Plug-and-Play and Professional Unified Communications Camera for All Kinds of BusinessesThe AVer CAM520 is designed to meet the unified communications and collaboration needs of a variety of businesses. Widely compatible and ideal for numerous applications and integration with other equipment, its full HD 1080p 60fps capability ensure high-quality real-time communication whether in conference rooms or industrial environments. Moreover, CAM520 provides a USB connection, perfect for software- or cloud-based video collaboration and other applications that require very high quality video.SpecsPackage contentsCameraRemote control5m USB cable to PC (USB2.0 mini B to PC)Power supplyQuick-start guideTabletop/wall/ceiling mount6.35mm tripod mounting screwVelcro CameraFull HD 1080p 60fpsPan: ±130°; 0.45° stepTilt: +90°/-25°; 0.25° stepField of view (H): 72.5° (wide) ~ 6.3° (tele)Sensor: 1/2.8 low lux CMOS 2M pixelResolution: full HD 1080p (1920x1080), HD 720p (1280x720), PAL (1024x576), VGA (640x480), QVGA (320x240), QQVGA (160x120) at 60fps, 30fps and 15fpsScan: progressiveZoom: 18X total zoom (12X optical zoom)Lens focal length: 3.9mm (wide) ~ 47.3mm (tele)Lens F#: 1.8 (wide) ~ 2.8 (tele)Auto IrisS/N ratio: >50dBMinimum illumination: 1 lx (50 IRE, F1.6, shutter 1/30)2D and 3D denoiseBacklight compensationFlip, mirrorMinimum working distance: 1.5 meterInclude table/wall/ceiling mountKensington slot Remote controlIR (Infrared)10 camera presets (100 presets via VISCA)System requirements*Windows 7/ 8/8.1/10Mac OS X 10.7 or higherGoogle Chromebook version 29.0.1547.70, Platform 4319.79.0 Hardware requirements*2.4 GHz Intel Core 2 Duo processor2 GB RAM or moreUSB 2.0 port Power supplyAC 100V ~ 240VConsumption: EIAJ 12, 4AEnvironmental dataPhysical characteristics: 0~40°COperation humidity: 20%~80%Storage temperature: -20~60°CStorage humidity: 20%~80% Physical characteristicsPackage dimensions: 370x252x275mmPackage weight: 4.16kg/9.17lbsCamera: 180x140x182mm/1.5kgRemote control: 200x50x20mm/0.091kg Optional accessoriesRS232 adapterCompliance and toolsYUV, MJPEG, H.264 SVC, AVC (high and base profile)Multi-stream capableUSB 2.0UVC (USB Video Class) 1.1 with H.264 extensionVISCA via RS232*Downloadable diagnostic tool, field firmware upgrade tool, App for advanced features and settings*Please check AVer product web page for compatible VISCA commands and devices. PTZAppFree download on Windows and Mac computersCompatible with SkypeTM Plugin for answering and hanging up via remote controlUpgrade firmware automatically or manually control cameraSet parameters and adjust camera imageDiagnose operating statusView live video Warranty**3-year: camera1-year: accessoriesCompatible applicationsSkype, Skype for Business, V-CUBE, Google Hangouts, FaceTime, Cisco Webex, GoToMeeting, Adobe Connect, BlueJeans, Zoom, Vidyo, Fuze, WebRTC, CyberLink U Meeting * For Full HD support, please check with your software application provider for system/hardware requirements.** Please register online to receive free 2 year warranty extension. For detailed warranty information, please contact an AVer local representative.*** Specifications may vary depending on countries and are subject to change without notice.
  2. Aver Video Conference
    Mulai

    Rp26.999.900

    Aver Video Conference
    Deskripsi:
    Professional conferencing system for mid-to-large roomsThe VC520 Pro is equipped with a 12X optical zoom and daisy-chain speakerphone that deliver a lifelike audiovisual experience. With 1080p HD quality, Sony True WDR, and IP-based management features, the VC520 Pro is the professional conferencing system your enterprise needs.Specs:Camera- Sony super-low-light 2M pixel sensor for clear and natural imaging in low-light conditions.- Resolution: (16:9) 1920x1080, 1600x900, 1280x720, 960x540, 848x480, 800x448, 640x360, 424x240, 320x180; (4:3) 800x600, 640x480, 480x360, 320x240 at 60, 30, 15fps.- SmartFrame for automatic FOV adjustment to fit all participants.- True WDR up to 120dB: Superb backlight compensation technology for optimizing light balance in high-contrast conditions.- Zoom: 18X total zoom (12X optical zoom).- Wide field of view (DFOV): 82°.- Lens focal length: 3.9 mm (wide) ~ 47.3 mm (tele).- Lens F#: 1.8 (wide) ~ 2.8 (tele).- Mirror, Flip, AE, white balance: aut o, manual override via PTZApp.- Minimum focus distance: 1.5 m.- Standard tripod screw holes and Kensington slot. Motorized Pan & Tilt Movement- Pan: ±170°- Tilt: +90° (up) -30° (down)- 10 camera presets (through remote control)- Fast and quiet pan & tilt movementVideo Format- YUV, MJPEG, H.264- Network video compression format: H.264- Network protocols: RTSP, RTMP Speakerphone- Full duplex microphone array with echo cancellation- Advanced noise suppression- Dual-microphone array- 3.5 mm phone-in jack- 3.5 mm line out- Speaker: 6W, Adjustable to 90dB SPL at 0.5 m- Microphone frequency response: 120Hz-16kHz- Microphone sensitivity: -34± 2 dBV @1KHz, 94dBSPL- Microphone distortion: < 1% from 150Hz- Microphone support range: Diameter 6M- Touch controls for volume down/up, mute, phone input, call, and hang-up- Bridge phone-in and USB into one call- Security: Kensington slotAudio Format- AAC-LC- Network protocol: RTSP, RTMP LAN- 10/100/1000 MbpsConnectivity- 12V/5A power adaptor- Mini DIN9 for RS232 in & out connection (VISCA control panel and camera daisy-chain)- USB 3.1 Type-B connector- IP (RJ45) USB- 3.1 Gen 1 Type-B, backward compatible with USB 2.0- UVC (USB video class) 1.1- UAC (USB audio class) 1.0Control- IR remote control- VISCA/Pelco-P/Pelco-D via RS232 (128 preset points via VISCA command)- Remote side: VISCA over IP, IP (RJ45)- UVC/UAC plug-and-play- WebUI: Browser IP access via Chrome (does not support Internet Explorer)- PTZApp Mount- Camera wall-mount bracket included- Optional foldable TV mountSystem Requirements- Windows 7/10- Mac OS X 10.13 or higher- Google Chromebook version 76.0.3809.102 or later- Android 6 or higher Hardware Specs- 3.2 GHz Intel Core i5-4460 Processor or higher- 4 GB RAM or more- USB 3.1 port, backward compatible with USB 2.0 portWeb page browser requirement- Chrome: version 76.x or above- Firefox: version 69 or above- IE: Not support Power Supply- AC 100V ~ 240V, 50/60 Hz- Consumption: 12V, 5AFree Applications for Meeting Collaboration (Windows and Mac)- EZManager: Camera Central Management software- Remotely group FW/SW upgrades, control the camera, and configure settings- PTZApp- Upgrade firmware automatically or manually- Control camera- Set parameters and adjust camera image- Diagnose operating status- View live video- EZLive- Real-time streaming/annotating/snapshots/video recording Optional Accessories- Mini DIN9 to RS232 adapter- Expansion Speakerphone (10 m cable included, daisy-chain up to three speakerphones)- Expansion Pair Microphone (Two 5 m cables included, daisy-chain up to four microphones)- Foldable TV mountCompatible ApplicationsZoom, Microsoft Teams, Skype for Business, Skype, Google Hangouts meet, Intel Unite, RingCentral, BlueJeans, V-Cube, LiveOn, CyberLink U Meeting, TrueConf, Adobe Connect, Cisco Webex, Fuze, GoToMeeting, Microsoft Lync, Vidyo, vMix, WebRTC, Wirecast, XSplit
  3. SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)
    Rating:
    100% of 100
    (30)
    Mulai

    Rp58.900

    SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)
    Deskripsi:
    Masker medis sekali pakai dengan pengait telinga bebas latek. lebih nyaman digunakan untuk kegiatan setiap hariDengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.
    atribut:
    • Type: 3Ply Earloop
    • Material (nosepiece): 3mm latex-free round elastic earloop, plastic, and wire
    • Material (outer layer): 20g/m² PP green spunbond
    • Material (filter layer): 20g/m² meltblown, 95% BFE
    • Material (inner layer): ES Thermobonded soft
    • Marketing Authorization Number of KEMENKES RI: AKD 11603010092
  4. PaperOne Copy Paper Digital A4 100gsm (Kertas HVS / Fotocopy)
    Rating:
    94% of 100
    (14)
    Mulai

    Rp14.900

    PaperOne Copy Paper Digital A4 100gsm (Kertas HVS / Fotocopy)
    Deskripsi:
    Copier Paper ukuran A4 atau ukuran 21.0x29.7cm dengan variasi ketebalan 70-80 gsm. Ramah lingkungan, 100% berbahan serat dari perkebunan bersertifikat PEFC. Ketebalan tinggi sehingga memungkinkan pencetakan dupleks (dua sisi) dengan nuansa kertas yang baik. Opacity tinggi yang tidak tembus pandang. Tingkat keputihan kertas yang tinggi, kontras dengan kejelasan cetak yang tajam. Kelembutan tinggi dengan kualitas cetak yang tajam, segar dan jelas dengan nuansa kertas yang halus. Tepi potong yang presisi. Performa bebas masalah dan aman pada printer. Teknologi Cetak HD ProDigi, Peningkatan teknologi permukaan untuk pencetakan warna inkjet/laser yang lebih baik. Sangat cocok digunakan untuk laporan kantor, buletin, salinan proposal, grafik, memo, resume, tesis, esai dan surat.
    atribut:
    • Size: A4
    • Paper Type: Presentation Digital
    • Color: White
    • Paper Weight (gsm): 100
    • Size (mm): 210x297
Daftar Harga frame for picture online Terbaru October 2026
Aver PTZ CameraRp3.199.900
Aver Video ConferenceRp26.999.900
SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)Rp58.900
PaperOne Copy Paper Digital A4 100gsm (Kertas HVS / Fotocopy)Rp14.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)